Skip to Main Content
customer-service Help
Lps

Liquid 28 oz. Precision Multi-Purpose Cleaner Degreaser

Feedback Help us improve our product images
$12.64 /ea

Order in multiples of 12

  • Item: Precision Multi-Purpose Cleaner Degreaser
  • Container Type: Trigger Spray Bottle
  • Size: 28 oz.
See full product details
Orders over $75 ship free.
Total: $151.68

Lps #2728 Specifications

  • Item: Precision Multi-Purpose Cleaner Degreaser
  • Container Type: Trigger Spray Bottle
  • Size: 28 oz.
  • Cleaner Form: Liquid
  • Degreaser Application: Bilges, Hoists, Carbon Blocks, Tools, Grease Traps, Machinery, Exhaust Hoods, Garage Floors, Compressors, Drill Presses, Concrete, Sidewalks, Engines, Driveways, Tanks, Ovens
  • Fragrance: Citrus
  • Color: Greenish-Blue
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multi-Purpose Cleaner/Degreaser

Reviews of Lps #2728