HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

LPS 1 Greaseless Lubricant, 20oz Trigger

LPS| Zoro #: G0339272| Mfr #: 00122

$17.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Food Safe Lubricants
Container Size: 22 oz.
Min. Operating Temp.: -50 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0339272 Mfr #: 00122
Sub-Category: Food Safe LubricantsContainer Size: 22 oz.
Min. Operating Temp.: -50 Degrees FSeries: LPS 1
Max. Operating Temp.: 350 Degrees FSpecific Gravity: 0.79 to 0.81
Container Type: Spray BottleNet Weight: 1.15 lbs.
Standards: NSF Registered, Category Code H2Application: Seed Powder Lubrication
Lubricant NSF Rating: H2 Food GradeGreen Environmental Attribute: Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Color: AmberLubricant Additives: No Additives
Chemical Base: Mineral OilVOC Content: Less Than25%
Item: Greaseless LubricantFlash Point: 175 Degrees F
Country of Origin (subject to change): United States

Description

Greaseless Lubricant, Container Type Trigger Spray, Size 20 oz., Flash Point 175 Degrees F, VOC Content 0 g/l, Specific Gravity 0.79 TO 0.81 g/l, Film Type Dry, Dielectric Strength 32000 Volts, Thin, Greaseless, Trigger Spray, Delicate Parts and Electronics, NSF H2

Reviews