PF(R) Solvent, Degreaser, 32 oz.

LPS| Zoro #: G2279672| Mfr #: 61432

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Degreaser NSF Rating: Not Rated
Dielectric Strength: 39,000V
Degreaser Application: Facility Maintenance
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2279672 Mfr #: 61432
Degreaser NSF Rating: Not RatedDielectric Strength: 39,000V
Degreaser Application: Facility MaintenanceItem: Degreaser
Degreaser VOC Range: Greater than 50% / 500 g/LDegreaser Solvent Base: Solvent
Contains: No Chlorinated SolventsReady to Use/Concentrated: Ready to Use
Sub-Category: DegreaserDegreaser Item: Degreaser
Degreaser Container Size: 32 oz.Fragrance: Orange
Flash Point: 142 Degrees FStandards: ARP 1755A, AMS-1526B, MIL-PRF-680 Type IV
Degreaser Container Type: BottleVOC Content: 777g/L
Country of Origin (subject to change): United States

Product Description

Degreaser, Facility Maintenance, Degreaser Container Type Bottle, Degreaser Container Size 32 oz., Degreaser Solvent Base Solvent, Degreaser NSF Rating Not Rated, Degreaser VOC Range Greater than 50 Percent / 500 g/L, Ready to Use, Fragrance Orange, VOC Content 777g/L, Contains No Chlorinated Solvents, Flash Point 142 Degrees F, Dielectric Strength 39,000V, Standards ARP 1755A, AMS-1526B, MIL-PRF-680 Type IV

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, PA, RI, VA

Product Reviews