Red & Redi, Multi Purp Grease, 16oz

LPS| Zoro #: G0608377| Mfr #: 05816

$11.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Red & Redi
Grease Color: Red
NLGI Grade: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0608377 Mfr #: 05816
Series: Red & RediGrease Color: Red
NLGI Grade: 2Min. Operating Temp.: -40 Degrees F
Viscosity Index: Not testedBase Oil: Mineral
Container Size: 16 oz.Specific Gravity: 0.77 to 0.80
Max. Operating Temp.: 450 Degrees FTimken OK Load: 65 lb.
Item: Multipurpose GreaseDropping Point: 550 Degrees F
Grease Thickener: ClayApplication: Cables, Wires, Chains, Guide Rails, Open Gears, Overhead Doors, Pulleys, Railroad Switch Plates
Flash Point: 455 Degrees FLubricant NSF Rating: Not Rated
ISO Viscosity Grade: Not testedGrease Container: Aerosol Can
Four-Ball Wear: 400 kg / naCountry of Origin (subject to change): United States

Description

Multipurpose Red Grease, Aluminum Complex Base, Size 16 oz., Container Type Aerosol, NLGI Grade 2, Color Red, Temp. Range -40 Degrees to 450 Degrees F, Flash Point Up to 455 Degrees F, Dropping Point Up to 550 Degrees F, Four-Ball Wear Not Specified, Timken OK Load 65 lb., Viscosity @ 40C Not Specified, Viscosity @ 100C Not Specified, Metal Detectable No, Application Cables, Wires, Chains, Guide Rails, Open Gears, Overhead Doors, Pulleys, Railroad Switch Plates

Restrictions and Compliance

*3: Hazardous material

Reviews