KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T-91(TM), Non-Solvent Degreaser, 5 gal.

LPS| Zoro #: G0363501| Mfr #: 06305

$135.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: Non-Solvent Degreasers
Degreaser Item: Degreaser
Ready to Use/Concentrated: Concentrated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363501 Mfr #: 06305
Sub-Category: Non-Solvent DegreasersDegreaser Item: Degreaser
Ready to Use/Concentrated: ConcentratedRTU Yield per Container: 5 gal.
Degreaser VOC Range: Contains no VOCVOC Content: 0g/L
Degreaser Container Size: 5 gal.Degreaser Application: Facility Maintenance
Item: Non-Solvent DegreaserGreen Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product Standards
Degreaser Container Type: PailGreen Environmental Attribute: VOC Levels Meet SCAQMD Requirements
Flash Point: 0 Degrees FFragrance: Detergent
Degreaser NSF Rating: A1Degreaser Solvent Base: Non-Solvent
Standards: NSF(R) Certified A1 Registration, Compliant with SCAQMD, Complies with LADCO, Complies with CARB/OTCCountry of Origin (subject to change): United States

Description

Non-Solvent Degreaser, Container Type Pail, Size 5 gal., RTU Yield per Container 5 gal., Fragrance Detergent, VOC Content 0g/L, Flash Point 0 Degrees F, Standards NSF(r) Certified A1 Registration, Compliant with SCAQMD, Complies with LADCO, Complies with CARB/OTC

Reviews