Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14.1 oz. Black Hi-Load Bearing Grease Cartridge

  • Zoro #: G2720347
  • Mfr #: 70414

$7.30

  • Four-Ball Wear: 600 kg / na
  • Grease Thickener: Lithium Complex
  • Grease Color: Black
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lps #70414 Specifications

  • Zoro #: G2720347
  • Mfr #: 70414
Four-Ball Wear: 600 kg / na Grease Thickener: Lithium Complex
Grease Color: Black ISO Viscosity Grade: Not tested
Lubricant NSF Rating: Not Rated Green Environmental Attribute: Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Flash Point: 392 Degrees F Base Oil: Mineral
Type: Hi-Load Bearing Grease Series: LPS ThermaPlex
Timken OK Load: 50 lb. Item: High Load Bearing Grease
Application: Demolition Equipment; Hoist; Platform Lifts; Mining Equipment; Molding Machines; Overhead Cranes; Sanding Units; Vibrating Conveyors NLGI Grade: 2
Min. Operating Temp.: -22 Degrees F Color: Black
Dropping Point: 429 Degrees F Viscosity Index: Not tested
Max. Operating Temp.: 350 Degrees F Specific Gravity: 1.00
Container Size: 14.1 oz. Grease Container: Cartridge
Container Type: Cartridge Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Add one of many Zoro's available grease guns for easy application and consistent grease flow. Lps High Load Bearing Grease include characteristics like: Application: Demolition Equipment, Hoist, Platform Lifts, Mining Equipment, Molding Machines, Overhead Cranes, Sanding Units, Vibrating Conveyors, Container Size: 14.1 oz..

Technical Guides

Reviews of Lps #70414