KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

TKX(R), All Purpose Lube, Spray, 20 oz

LPS| Zoro #: G0625624| Mfr #: 02022

$15.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: NSF Registered 059843, Category Code H2
Color: Green
Min. Operating Temp.: -50 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625624 Mfr #: 02022
Standards: NSF Registered 059843, Category Code H2Color: Green
Min. Operating Temp.: -50 Degrees FContainer Size: 20 oz.
Specific Gravity: 0.83 to 0.85Max. Operating Temp.: 300 Degrees F
VOC Content: 2.5%Item: Multipurpose Lubricant
Green Environmental Attribute: Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)Net Weight: 1.09 lbs.
Application: Industrial Slides, Glides, Intricate Clockworks, Door Locks, Lock Cylinders, Chains, Cable Swivels, Tools, Mold Release, Pipe Fittings, Door, Trunk Hinges, Precision Instruments, High Speed Machinery, ZippersFlash Point: 163 Degrees F
Container Type: Spray BottleLubricant Additives: No Additives
Sub-Category: Food Safe LubricantsChemical Base: Mineral Oil
Country of Origin (subject to change): United States

Description

TKX All Purpose, Container Type Trigger Spray, Size 20 oz., Flash Point 175 Degrees F, VOC Content 2.50 Percent, Specific Gravity 0.83 to 0.85 g/l, Film Type Oily, Dielectric Strength 30,000 Volts, Non Drying, Non Conductive, Displaces Moisture, Has Inverta Spray Valve Allowing Upright or Inverted Use, Maintenance Equipment, Bearings, Cables and Chains, Gears, Pulleys, Locks, Vises Coils, Electric Motors and Relays, NSF H2

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews