Ultimate Penetrant, Aerosol Can, 16 oz.

LPS| Zoro #: G0799644| Mfr #: 02316

$12.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Container Size: 16 oz.Series: KB88Max. Operating Temp.: 300 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G0799644 Mfr #: 02316
Container Size: 16 oz.Series: KB88
Max. Operating Temp.: 300 Degrees FSpecific Gravity: 0.87
Container Type: Aerosol canNet Weight: 13 oz.
Standards: NSF Registered, Category Code H2, A-A-50493 Class B Type I & IIApplication: Bearings, Bolts, Chains, Conveyors, Corroded Fasteners, Equipment Disassembly, Hinges, Nuts, Plumbing Fixtures, Pulleys, Screws, Shafts
Lubricant NSF Rating: H2 Food GradeGreen Environmental Attribute: Does Not Contain Methylene Chloride
Color: RedChemical Base: Mineral Oil
VOC Content: 43.%, 3.1 lb./gal., 373g/LItem: Penetrant
Min. Operating Temp.: -40 Degrees FFlash Point: 160 Degrees F
Country of Origin (subject to change): United States


Ultimate Penetrant, Container Type Aerosol Can, Size 13 oz., Temp. Range 300 Degrees F, Flash Point 159.8 Degrees F, VOC Content 43 Percent, Specific Gravity 0.86-0.88, Film Type Wet, Dielectric Strength 31,500 Volts, Carbon Dioxide Propellant, Aerosol, Bright Red, Penetrates, VOC Compliant, Cuts Through Rust And Then Rapidly Penetrates And Loosens Frozen Parts, Petroleum Base, NSF H2, A-A-50493 Class B Type I & II

Restrictions and Compliance

*3: Hazardous material