Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Camera, 11-51/64in.Dia., 2 MP, 10W, White

  • Zoro #: G0122048
  • Mfr #: LTCMHR9923DW

$291.49

  • Length (In.): 4-13/64
  • Power Consumption: 10W
  • Focal Length (mm): 2.8 to 12
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Lts #LTCMHR9923DW Specifications

  • Zoro #: G0122048
  • Mfr #: LTCMHR9923DW
Length (In.): 4-13/64 Power Consumption: 10W
Focal Length (mm): 2.8 to 12 Illumination: 1 IR LED @ 165 ft.
Camera Body Color: White Line Resolution: 2 MP
Lens: Varifocal Type: Bullet
Item: Camera For Use With: Video Surveillance
Min. Light Level (Lux): 0.014 Pixels: 1920 (H) x 1080 (V)
Width (In.): 4 S/N Ratio (dB): More than 52
Day/Night Capable: Day/Night Exposure Conditions: 40 Degrees to 140 Degrees F
Voltage: 12VDC/24VAC Dia. (In.): 11-51/64
Display: Color Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Camera,Bullet,Varifocal Lens,Voltage 12VDC/24VAC,Length (In.) 4-13/64,Width (In.) 4,Dia. (In.) 11-51/64,Focal Length (mm) 2.8 to 12,Min. Light Level (Lux) 0.014,Line Resolution 2 MP,Power Consumption 10W,S/N Ratio (dB) More Than 52dB,1920 (H) x 1080 (V) Pixels,Camera Body Color White,Illumination 1 IR LED @ 165 ft.,For Use With Video Surveillance,Day/Night Capable Day/Night

Reviews of Lts #LTCMHR9923DW