Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mounting Bracket for CCTV, 12-7/64in. H
  • Zoro #: G0284621
  • Mfr #: LTB395
$87.18
  • Depth: 10-5/64"
  • Material: Aluminum
  • For Use With: Mfr. No. CMIP33XX/39XX
See full product details
This item ships free.

Lts #LTB395 Specifications

  • Zoro #: G0284621
  • Mfr #: LTB395
Depth: 10-5/64" Material: Aluminum
For Use With: Mfr. No. CMIP33XX/39XX Function: Camera Mounting
Color: White Mounting: Wall
Height: 12-7/64" Item: Mounting Bracket for CCTV
Width: 5-15/32" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mounting Bracket for CCTV, For Use With Mfr. No. CMIP33XX/39XX, Material Aluminum, Mounting Wall, Height 12-7/64 In., Depth 10-5/64 In., Width 5-15/32 In., Color White, Function Camera Mounting

Reviews of Lts #LTB395