Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Network Video Recorder, 1-51/64in.H
  • Zoro #: G0284308
  • Mfr #: LTN8716-P8
$844.99
  • Width: 17-1/2"
  • Viewing Types: Local, Web, Smart Device
  • Item: Network Video Recorder
See full product details
This item ships free.

Lts #LTN8716-P8 Specifications

  • Zoro #: G0284308
  • Mfr #: LTN8716-P8
Width: 17-1/2" Viewing Types: Local, Web, Smart Device
Item: Network Video Recorder Operating Temp.: 14 Degrees to 131 Degrees F
Max. Frames Per Second: 30 Maximum Number of Hard Drives: 2
Number of IP Camera Inputs: 16 Video Compression Format: H.264
Video Export Function: USB, Network Depth: 11-19/64"
Includes: Mouse and Central Management Software Manufacturers Warranty Length: 3 Yr.
Recording Modes: Continuous, Motion Video Output: VGA, HDMI
Height: 1-51/64" Resolution: 1920 x 1080
Standards: UL listed Network Interface: 10/100/1000 mbps
Power Required: 12VDC Max. Frames per Second: 30
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Network Video Recorder, Number of IP Camera Inputs 16, Resolution 1920 x 1080, Height 1-51/64 In., Width 17-1/2 In., Depth 11-19/64 In., Max. Frames Per Second 30, Maximum Number of Hard Drives 2, Power Required 12VDC, Video Export Function USB, Network, Network Interface 10/100/1000 mbps, Recording Modes Continuous, Motion, Viewing Types Local, Web, Smart Device, Video Compression Format H.264, Video Output VGA, HDMI, Standards UL Listed, Includes Mouse and Central Management Software

Reviews of Lts #LTN8716-P8