Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Network Video Recorder, 2-51/64in.H
  • Zoro #: G0284280
  • Mfr #: LTN8816
$618.11
  • Video Export Function: USB, Network
  • Operating Temp.: 14 Degrees to 131 Degrees F
  • Recording Modes: Continuous, Motion, Alarm
See full product details
This item ships free.

Lts #LTN8816 Specifications

  • Zoro #: G0284280
  • Mfr #: LTN8816
Video Export Function: USB, Network Operating Temp.: 14 Degrees to 131 Degrees F
Recording Modes: Continuous, Motion, Alarm Viewing Types: Local, Web, Smart Device
Maximum Number of Hard Drives: 4 Number of IP Camera Inputs: 16
Resolution: 1920 x 1080 Power Required: 12VDC
Network Interface: 10/100/1000 mbps Item: Network Video Recorder
Height: 2-51/64" Video Compression Format: H.264
Standards: UL listed Depth: 15-19/64"
Manufacturers Warranty Length: 3 Yr. Includes: Mouse and Central Management Software
Max. Frames Per Second: 30 Width: 17-19/64"
Video Output: VGA, HDMI Max. Frames per Second: 30
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Network Video Recorder, Number of IP Camera Inputs 16, Resolution 1920 x 1080, Height 2-51/64 In., Width 17-19/64 In., Depth 15-19/64 In., Max. Frames Per Second 30, Maximum Number of Hard Drives 4, Power Required 12VDC, Video Export Function USB, Network, Network Interface 10/100/1000 mbps, Recording Modes Continuous, Motion, Alarm, Viewing Types Local, Web, Smart Device, Video Compression Format H.264, Video Output VGA, HDMI, Standards UL Listed, Includes Mouse and Central Management Software

Reviews of Lts #LTN8816