Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Network Video Recorder, 32 Camera Inputs
  • Zoro #: G0284256
  • Mfr #: LTN8832
$1,009.99
  • Resolution: 1920 x 1080
  • Video Export Function: USB, Network
  • Operating Temp.: 14 Degrees to 131 Degrees F
See full product details
This item ships free.

Lts #LTN8832 Specifications

  • Zoro #: G0284256
  • Mfr #: LTN8832
Resolution: 1920 x 1080 Video Export Function: USB, Network
Operating Temp.: 14 Degrees to 131 Degrees F Includes: Mouse and Central Management Software
Depth: 15-19/64" Viewing Types: Local, Web, Smart Device
Width: 17-19/64" Power Required: 12VDC
Video Compression Format: H.264 Item: Network Video Recorder
Video Output: VGA, HDMI Maximum Number of Hard Drives: 4
Standards: UL listed Manufacturers Warranty Length: 3 Yr.
Max. Frames Per Second: 30 Number of IP Camera Inputs: 32
Recording Modes: Continuous, Motion, Alarm Height: 2-51/64"
Network Interface: 10/100/1000 mbps Max. Frames per Second: 30
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Network Video Recorder, Number of IP Camera Inputs 32, Resolution 1920 x 1080, Height 2-51/64 In., Width 17-19/64 In., Depth 15-19/64 In., Max. Frames Per Second 30, Maximum Number of Hard Drives 4, Power Required 12VDC, Video Export Function USB, Network, Network Interface 10/100/1000 mbps, Recording Modes Continuous, Motion, Alarm, Viewing Types Local, Web, Smart Device, Video Compression Format H.264, Video Output VGA, HDMI, Standards UL Listed, Includes Mouse and Central Management Software

Reviews of Lts #LTN8832