Ldi Industries
Adapter, Pipe
Mfr # G607-06-A-1-2
Zoro # G1091307
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pipe Adapter
- Mounting Centers (In.) 6 in
- Mounting Thread 1/4 NPTF Brass
- Mounting Front
- Sight Glass Borosilicate
Explore More Products
- LDI INDUSTRIES Adapter, Pipe G607-12-A-1-2
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In G406-2
- LDI INDUSTRIES Adapter, Pipe G607-09-A-1-2
- LDI INDUSTRIES Adapter, Pipe, Sight Glass: Borosilicate G607-05-A-1-2
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In G404-2
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In G655-2
- KIPP Oil Level Gauge Form:A Without Thermometer 151X27X19, L1=127, D1=M12, Thermoplastic K0443.1127
- KIPP Oil Level Gauge Form:A Without Thermometer 107X31X24, 5, L1=76, D1=M12, Steel K0444.107612
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In G421-4
- KIPP Oil Level Gauge Form:B With Thermometer 107X31X24, 5, L1=76, D1=M10, Steel K0444.207610
- LENZ Fluid Level Sight Windows: 1 1/16-12 SAE Port, 1600 PSI 202303
- Ldi Industries Level Gauges