Adapter, Pipe

LUBE| Zoro #: G0464396| Mfr #: G607-09-A-1-2

$48.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0464396 Mfr #: G607-09-A-1-2
Construction: AluminumMounting: Front
Application: Used for Mounting in Heavy Wall Tank or Weld Spuds on Reservoir WallsItem: Closed Circuit Liquid Level Gage
Type: Pipe AdapterMounting Centers (In.): 9
Mounting Thread: 1/4 NPTF BrassMax. Operating PSI: 290
Max. Operating Temp. (F): 250Sight Glass: Borosilicate
Country of Origin (subject to change): United States

Product Description

Pipe Adapter, Mounting Thread 1/4 Inch NPTF, Maximum Operating Pressure 290 PSI, Maximum Operating Temperature 250 Degrees Fahrenheit, Mounting Centers 9 Inches, Closed Circuit Liquid Level Gage, Aluminum, Front Mount

Product Reviews

Save 15%. Sign up for Z-mail.