KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brush, Shank

LUBE| Zoro #: G0689771| Mfr #: SB304-2

$30.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Shank Brush
Type: Shank Brush, Flat
Characteristics: Remotely Mounted and Feed Rate Controlled from Metering Valves by Central Reservoir
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689771 Mfr #: SB304-2
Item: Shank BrushType: Shank Brush, Flat
Characteristics: Remotely Mounted and Feed Rate Controlled from Metering Valves by Central ReservoirInlet (In.): 1/8 PTF
Overall Length: 4-1/4"Country of Origin (subject to change): United States

Description

Flat Shank Brush, Brush Size 1 1/2 x 3/8 Inches, Brush Length 1 1/8 Inches, Inlet 1/8 Inch PTF, Material Nylon, Overall Unit Length 4 1/4 Inches, 1/2-20 Inch Mount, Female Pipe

Reviews