KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Closed Circuit Liquid Level Gauge

LUBE| Zoro #: G1214141| Mfr #: G613-05-A-1

$27.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting: Front
Construction: Aluminum
Sight Glass: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214141 Mfr #: G613-05-A-1
Mounting: FrontConstruction: Aluminum
Sight Glass: NylonMounting Centers (In.): 5
Max. Operating Temp. (F): 225Mounting Thread: 1/2-20 UNF
Type: Rigid Plastic SightMax. Operating PSI: 125
Item: Closed Circuit Liquid Level GaugeCountry of Origin (subject to change): United States

Description

Closed Circuit Liquid Level Gauge, Rigid Plastic Sight, Mounting Centers (In.) 5, 1/2-20 UNF Mounting Thread, Front Mounting, Max. Operating PSI 125, Max. Operating Temp. (F) 225, Nylon Sight Glass, Aluminum

Reviews