LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Cup, Grease, 3 1/2 Oz

LUBE| Zoro #: G2151877| Mfr #: 201468

$113.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2151877 Mfr #: 201468
Type: Grease LubricatorValve Speed: 100-250
Filled Height (In.): 6-7/32Shank: 3/8-18
Capacity: 3-1/2 oz.Grease Applicator: Single Point, Spring Loaded
Item: CupOverall Dia. (In.): 2-1/2
Characteristics: Slow Feed for High Ambient Temperatures, Close or Tight Fitting Bearings and Intermittent Operations.Color: Red
Country of Origin (subject to change): United States

Product Description

Grease Cup, Capacity 3 1/2 Oz., Shank 3/8-18 In., NPTF, Valve Speed 100-250, Filled Height 6-7/32 In., Overall Diameter 2 1/2 In., Color Red, Steel, Visual Refill Check

Product Reviews

Save 15%. Sign up for Z-mail.