JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Cup, Grease, 3 1/2 Oz

LUBE| Zoro #: G2383823| Mfr #: 201469

$96.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2383823 Mfr #: 201469
Capacity: 3-1/2 Oz.Item: Cup
Overall Dia. (In.): 2-1/2Type: Grease Lubricator
Filled Height (In.): 6-7/32Shank: 3/8-18
Valve Speed: 100-250Grease Applicator: Single Point, Spring Loaded
Characteristics: Fast Feed for Low Ambient Temperatures, Loose Fitting Bearings and Continuous OperationColor: Green
Country of Origin (subject to change): United States

Product Description

Cup, Grease Lubricator, Capacity 3-1/2 Oz., Grease Applicator Single Point, Spring Loaded, Shank 3/8-18, Valve Speed 100-250, Green, Fast Feed for Low Ambient Temperatures, Loose Fitting Bearings and Continuous Operation

Product Reviews

Save 15%. Sign up for Z-mail.