KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Precision Metering Pump, Motor, 4 Feed

LUBE DEVICES| Zoro #: G0419571| Mfr #: PMP200-04

$626.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lubrication Type: Grease or Oil
Overall Width: 2.63"
Operation: Motor Driven
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0419571 Mfr #: PMP200-04
Lubrication Type: Grease or OilOverall Width: 2.63"
Operation: Motor DrivenInterval Time Between Cycles: 1.00 min.
Number of Feeds: 4Overall Depth: 3.77"
Max. Output Pressure: 50 psiItem: Precision Metering Lubrication Pump
For Use With: Mfr. No. 832160 or 833380, R110-08F or R112-08F and GR168 or GCA200Application: Lubricating Moving Machinery Parts, Intended for Lower Output Pressure Applications or Where Compressed Air Supply Is Not Available
Overall Height: 5.29"Features: External Volume Control, Each Feed Pump Is Independantly and Externally Adjustable Using a Micrometer Thread 0.02 Pitch Adjustment
Output: 0 to 0.012 cu. in./cycle/feedMaterial: Aluminum, Brass, Steel, Buna/Viton Seals
Country of Origin (subject to change): United States

Description

Precision Metering Pump, Motor Driven, 4 Feed, Output 0.012 Cu In Per Cycle, For Use With 1TMT1 Solenoid Valve or G1157895 Cycle Timer, G3196286 or G2314252 Oil Reservoirs, G3118787 or G2987634 Grease Reservoir, Dimensions 2.62 In x 3.77 In, Lubricating Moving Machinery Parts, Intended For Lower Output Pressure Applications or Where Compressed Air Supply Is Not Available, Aluminum, Brass, Steel, Buna/Viton Seals, Motor Driven, External Volume Control

Reviews