KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Return Flange, hyd, Steel, For 1 1/4 Pipe

LUBE DEVICES| Zoro #: G1652612| Mfr #: 5113

$5.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Dia. (In.): 2-1/2
Washer Material: Neoprene Rubber
Overall Length (In.): 4-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652612 Mfr #: 5113
Hole Dia. (In.): 2-1/2Washer Material: Neoprene Rubber
Overall Length (In.): 4-3/4Item: Return Flange
Includes: (2) 1/4-20 Thread Forming ScrewsOverall Thickness (In.): 1/4
Overall Height (In.): 3-1/8Plate Material: Steel
For Pipe Size (In.): 1-1/4Type: Hydraulic
Center to Center Length (In.): 4Country of Origin (subject to change): United States

Description

Return Flange, Hydraulic, Steel Plate Material, Neoprene Rubber Washer Material, For Pipe Size 1 1/4 In, Hole Dia 2 1/2 In, Center to Center Length 4 In, Overall Length 4 3/4 In, Overall Height 3 1/8 In, Overall Thickness 1/4 In, Includes (2) 1/4-20 Thread Forming Screws

Reviews