Suction Flange, hyd, Steel, For 1.5 In Pipe

LUBE DEVICES| Zoro #: G1166164| Mfr #: 5104

$8.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1166164 Mfr #: 5104
Includes: (4) 5/16-18 Thread Forming ScrewsPlate Material: Steel
Gasket Material: Vegetable FiberTube Size (In.): -
Washer Material: Neoprene RubberDimension C (In.): 4-1/4
Item: Suction FlangeDimension B (In.): 5-1/2
Dimension A (In.): 5-1/4Type: Hydraulic
Overall Length (In.): 5-1/2Overall Height (In.): 5-1/4
Dimension D (In.): 2-1/8Overall Thickness (In.): 3/8"
For Pipe Size (In.): 1-1/2Dimension E (In.): 2-1/2
Country of Origin (subject to change): United States

Product Description

Suction Flange, Hydraulic, Plate Material Steel, Gasket Material Vegetable Fiber, Washer Material Neoprene Rubber, For Pipe Size 1 1/2 In, Overall Length 5 1/2 In, Overall Height 5 1/4 In, Overall Thickness 3/8 In In, Includes (4) 5/16-18 Thread Forming Screws

Product Reviews

Save 15%. Sign up for Z-mail.