15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Filter Vent, 1/2, Dia Hex Flats 15/16 In

LUBE| Zoro #: G0884755| Mfr #: FV104-S

$16.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0884755 Mfr #: FV104-S
Dia. Hex Flats (In.): 15/16Filter: 40 Micron
Vacuum (In. Hg): -Application: Relieve Excessive Pressure from Gearboxes, 40 Micron Filter Element Easily Removed for Cleaning
Item: Filter VentThread Size: 1/2
Height: 1.21Top Cap Dia. (In.): 15/16
Base Square (In.): -Overall Length (In.): 1-1/4
PSI: -Construction: Aluminum
Max. Operating Temp.: -Type: -
Max. Operating PSI: -Country of Origin (subject to change): United States

Product Description

Filter Vent, -, Thread Size 1/2, Dia. Hex Flats (In.) 15/16, Height 1.21, Top Cap Dia. (In.) 0.94, Base Square (In.) -, Overall Length (In.) 1-1/4, Max. Operating PSI -, PSI -, Max. Operating Temp. -, Filter 40 Micron, Vacuum (In. Hg) -, Aluminum, Relieve Excessive Pressure from Gearboxes, 40 Micron Filter Element Easily Removed for Cleaning

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.