LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Flow Sight

LUBE| Zoro #: G1652655| Mfr #: F152-01

$39.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1652655 Mfr #: F152-01
Type: Inline Double WindowApplication: Vertical or Horizontal Fluid Lines to Observe Fluid Flow, Condition or Clarity, Aid in Viewing of Dark Fluids in Dim Light Conditions
Features: Solid Brass Bar Stock Construction, Buna N Seals and Borosilicate Sight Window, Female x Female NPTItem: Flow Sight with Nylon Ball
NPT: 1/4-18Hex Dia. Flats (In.): 7/8
Max. Working Pressure (PSI): 435Max. Operating Temp.: 180 F
Sight Length (In.): 1-1/16Overall Length: 3-9/16
Country of Origin (subject to change): United States

Product Description

Flow Sight, NPT 1/4-18 Inch, Hex Diameter Flats 7/8 Inch, Maximum Working Pressure 435 PSI, Sight Length 1 1/16 Inches, Overall Length 3 9/16 Inches, Inline, Double Window, Female x Female, With Nylon Ball, Brass Construction, Buna N Seal, Glass

Product Reviews

Save 15%. Sign up for Z-mail.