KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flow Sight

LUBE| Zoro #: G1742036| Mfr #: F155-01

$78.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
NPT: 3/4-14
Hex Dia. Flats (In.): 1-3/8
Overall Length: 5-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742036 Mfr #: F155-01
NPT: 3/4-14Hex Dia. Flats (In.): 1-3/8
Overall Length: 5-1/4Application: Vertical or Horizontal Fluid Lines to Observe Fluid Flow, Condition or Clarity, Aid in Viewing of Dark Fluids in Dim Light Conditions
Type: Inline Double WindowItem: Flow Sight with Nylon Ball
Features: Solid Brass Bar Stock Construction, Buna N Seals and Borosilicate Sight Window, Female x Female NPTSight Length (In.): 1-3/8
Max. Operating Temp.: 180 FMax. Working Pressure (PSI): 345
Country of Origin (subject to change): United States

Description

Flow Sight, NPT 3/4-14 Inch, Hex Diameter Flats 1 3/8 Inches, Maximum Working Pressure 345 PSI, Sight Length 1 3/8 Inches, Overall Length 5 1/4 Inches, Inline, Double Window, Brass Constraint, Buna N Seal, Glass, With Nylon Ball

Reviews