Flow Sight

LUBE| Zoro #: G2298457| Mfr #: F155

$50.71 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Vertical or Horizontal Fluid Lines to Observe Fluid Flow, Condition or Clarity
Features: Solid Brass Bar Stock Construction, Buna N Seals and Borosilicate Sight Window, Female x Female NPT
Hex Dia. Flats (In.): 1-3/8
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2298457 Mfr #: F155
Type: Inline Double WindowApplication: Vertical or Horizontal Fluid Lines to Observe Fluid Flow, Condition or Clarity
Features: Solid Brass Bar Stock Construction, Buna N Seals and Borosilicate Sight Window, Female x Female NPTItem: Flow Sight
NPT: 3/4-14Hex Dia. Flats (In.): 1-3/8
Max. Working Pressure (PSI): 345Max. Operating Temp.: 180 F
Sight Length (In.): 1-3/8Overall Length: 5-1/4
Country of Origin (subject to change): United States

Product Description

Flow Sight, NPT 3/4-14 Inch, Hex Diameter Flats 1 3/8 Inches, Maximum Working Pressure 345 PSI, Sight Length 1 3/8 Inches, Overall Length 5-1/4 Inches, Inline, Double Window, Brass Constraint, Buna N Seal, Glass

Product Reviews