KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flow Sight

LUBE| Zoro #: G0578681| Mfr #: F301-05-01

$163.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Wide View Flow Sight
Features: Female x Female NPT, Brass Body, Buna N Seals, Tempered Borosilicate Sight Window
Overall Length: 4-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0578681 Mfr #: F301-05-01
Item: Wide View Flow SightFeatures: Female x Female NPT, Brass Body, Buna N Seals, Tempered Borosilicate Sight Window
Overall Length: 4-1/4Application: Vertical or Horizontal Fluid Lines, Nylon Ball Indicator Aids in Viewing Under Low Light Level or Dark Liquid Conditions
Sight Dia. (In.): 1-3/4Max. Working Pressure (PSI): 130 @ 212
NPT: 3/4-14Max. Operating Temp.: 212 F
Country of Origin (subject to change): United States

Description

Wide View Flow Sight, NPT 3/4-14 Inch, Maximum Working Pressure 130 @ 212 PSI, Sight Diameter 1 3/4 Inches, Overall Length 4 1/4 Inches, Brass Body, Buna N Seal, Nylon Ball

Reviews