JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Gage, Sight Plug, Lo PSI

LUBE| Zoro #: G2009743| Mfr #: LSP151-03-01

$7.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2009743 Mfr #: LSP151-03-01
Sight Material: GlassBody: Solid Brass
Function: Allow Visual Inspection of Fluid Levels in Gear Boxes or ReservoirsMaterial: glass
Item: Sight PlugSight Dia. (In.): 7/16
NPT: 3/8-18Max. Operating PSI: 100
Hex Dia. Flats (In.): 3/4Type: Low PSI Liquid Level
Country of Origin (subject to change): United States

Product Description

Sight Plug Gage, NPT 3/8-18 Inch, Maximum Operating Pressure 100 PSI, Sight Diameter 7/16 Inch, Hex Diameter Flats 3/4 Inch, With Reflector, Low PSI Liquid Level, Brass, Glass, Buna Seal

Product Reviews