Gage, Sight Plug, Lo PSI

LUBE| Zoro #: G0746952| Mfr #: LSP151-05-01

$12.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0746952 Mfr #: LSP151-05-01
Sight Material: GlassMaterial: Glass
Function: Allow Visual Inspection of Fluid Levels in Gear Boxes or ReservoirsType: Low PSI Liquid Level
Sight Dia. (In.): 3/4NPT: 3/4-14
Max. Operating PSI: 60Item: Sight Plug
Hex Dia. Flats (In.): 1-1/8Body: Solid Brass
Country of Origin (subject to change): United States

Product Description

Sight Plug Gage, NPT 3/4-14 Inch, Maximum Operating Pressure 60 PSI, Sight Diameter 3/4 Inch, Hex Diameter Flats 1 1/8 Inches, With Reflector, Low PSI Liquid Level, Brass, Glass, Buna Seal

Product Reviews

Save 15%. Sign up for Z-mail.