Gage, Sight Plug, Lo PSI

LUBE| Zoro #: G1514021| Mfr #: LSP151-06-01

$15.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1514021 Mfr #: LSP151-06-01
Material: glassSight Material: Glass
Function: Allow Visual Inspection of Fluid Levels in Gear Boxes or ReservoirsSight Dia. (In.): 15/16
NPT: 1- 11-1/2Max. Operating PSI: 60
Item: Sight PlugHex Dia. Flats (In.): 1-7/16
Body: Solid BrassType: Low PSI Liquid Level
Country of Origin (subject to change): United States

Product Description

Sight Plug, Low PSI Liquid Level, Sight Dia. (In.) 15/16, 1- 11-1/2 NPT, Max. Operating PSI 60, Hex Dia. Flats (In.) 1-7/16, Sight Material Glass, Glass, Solid Brass Body, Allow Visual Inspection of Fluid Levels in Gear Boxes or Reservoirs

Product Reviews

Save 15%. Sign up for Z-mail.