KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gage, Sight Plug, Lo PSI

LUBE| Zoro #: G0837505| Mfr #: LSP151-07-01

$28.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex Dia. Flats (In.): 1-3/4
Item: Sight Plug
Type: SAE O Ring Seal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837505 Mfr #: LSP151-07-01
Hex Dia. Flats (In.): 1-3/4Item: Sight Plug
Type: SAE O Ring SealSight Material: Glass
Sight Dia. (In.): 1-3/16Function: Allow Visual Inspection of Fluid Levels in Gear Boxes or Reservoirs
Material: glassBody: Solid Brass
NPT: 1-1/4- 11-1/2Max. Operating PSI: 25
Country of Origin (subject to change): United States

Description

Sight Plug, SAE O Ring Seal, Sight Dia. (In.) 1-3/16, 1-1/4- 11-1/2 NPT, Max. Operating PSI 25, Hex Dia. Flats (In.) 1-3/4, Sight Material Glass, Glass, Solid Brass Body, Allow Visual Inspection of Fluid Levels in Gear Boxes or Reservoirs

Reviews