Gage, Sight Plug, Lo PSI

LUBE| Zoro #: G2190492| Mfr #: LSP151-08-01

$26.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2190492 Mfr #: LSP151-08-01
Sight Material: GlassItem: Sight Plug
Material: GlassBody: Solid Brass
Function: Allow Visual Inspection of Fluid Levels in Gear Boxes or ReservoirsType: Low PSI Liquid Level
Sight Dia. (In.): 1-7/16NPT: 1-1/2- 11-1/2
Max. Operating PSI: 25Hex Dia. Flats (In.): 2
Country of Origin (subject to change): United States

Product Description

Sight Plug, Low PSI Liquid Level, Sight Dia. (In.) 1-7/16, 1-1/2- 11-1/2 NPT, Max. Operating PSI 25, Hex Dia. Flats (In.) 2, Sight Material Glass, Glass, Solid Brass Body, Allow Visual Inspection of Fluid Levels in Gear Boxes or Reservoirs

Product Reviews