LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Gage, Vented Oil, 1/4 In

LUBE| Zoro #: G1884023| Mfr #: G404-2

$23.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Elbow, Female
Mounting Thread: 1/4 NPTF
Construction: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1884023 Mfr #: G404-2
Type: Elbow, FemaleMounting Thread: 1/4 NPTF
Construction: BrassSight Length (In.): 2-1/4
Base Square (In.): 7/8Sight Glass: Glass
Item: Vented Oil GagesCountry of Origin (subject to change): United States

Description

Vented Oil Gage, Base Square 7/8 Inch, Mounting Thread 1/4 Inch NPTF, Sight Length 2 1/4 Inches, Elbow, Glass Sight, Brass

Reviews