JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Gage, Vented Oil, 1/4 In

LUBE| Zoro #: G1340683| Mfr #: G406-2

$22.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1340683 Mfr #: G406-2
Item: Vented Oil GagesSight Glass: Glass
Base Square (In.): 7/8Type: Elbow, Female
Sight Length (In.): 3-1/4Mounting Thread: 1/4 NPTF
Construction: BrassCountry of Origin (subject to change): United States

Product Description

Vented Oil Gage, Base Square 7/8 Inch, Mounting Thread 1/4 Inch NPTF, Sight Length 3 1/4 Inches, Elbow, Glass Sight, Brass

Product Reviews

Save 15%. Sign up for Z-mail.