KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manifold, Needle Valve

LUBE| Zoro #: G0287533| Mfr #: NVM102-002

$63.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 4-3/16
Item: Needle Valve Manifold
Includes: 5/8 to 18 UNF Central Mounting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0287533 Mfr #: NVM102-002
Overall Width: 4-3/16Item: Needle Valve Manifold
Includes: 5/8 to 18 UNF Central MountingOutlet (In.): 1/4 Tube
Inlet (In.): 1/4 NPTFMaterial of Construction: Aluminum with Buna-N Seals and Glass Sights
Number of Feeds: 2Country of Origin (subject to change): United States

Description

Needle Valve Manifold, Inlet 1/4 Inch NPTF, Outlet 1/4 Inch Tube, Number of Feeds 2, Overall Width 4 3/16 Inches

Reviews