20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Protected Vent, 1/2, Height 1.31

LUBE| Zoro #: G1353502| Mfr #: AV104

$9.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1353502 Mfr #: AV104
Dia. Hex Flats (In.): -Vacuum (In. Hg): -
Application: Provide a Labyrinth Air Path Restricting Direct Entry of Dirt and Moisture to Reservoir or GearboxItem: Protected Vent
Thread Size: 1/2Height: 1.31
Top Cap Dia. (In.): 1-1/4Base Square (In.): 7/8
Overall Length (In.): 1-5/16PSI: -
Construction: AluminumType: -
Max. Operating PSI: -Max. Operating Temp.: -
Country of Origin (subject to change): United States

Product Description

Protected Vent, -, Thread Size 1/2, Dia. Hex Flats (In.) -, Height 1.31, Top Cap Dia. (In.) 1-1/4, Base Square (In.) 7/8, Overall Length (In.) 1-5/16, Max. Operating PSI -, PSI -, Max. Operating Temp. -, Vacuum (In. Hg) -, Aluminum, Provide a Labyrinth Air Path Restricting Direct Entry of Dirt and Moisture to Reservoir or Gearbox

Product Reviews

Save 15%. Sign up for Z-mail.