JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Protected Vent, 1/4, Height 1.19

LUBE| Zoro #: G0607573| Mfr #: AV102

$7.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0607573 Mfr #: AV102
Application: Provide a Labyrinth Air Path Restricting Direct Entry of Dirt and Moisture to Reservoir or GearboxItem: Protected Vent
Thread Size: 1/4Height: 1.19
Top Cap Dia. (In.): 3/4Base Square (In.): 9/16
Overall Length (In.): 1-3/16Construction: Aluminum
Country of Origin (subject to change): United States

Product Description

Protected Vent, Thread Size 1/4, Height 1.19, Top Cap Dia 3/4 In, Base Square 9/16 In, Overall Length 1 3/16 In, Aluminum, Provides a Labyrinth Air Path Restricting Direct Entry of Dirt and Moisture to Reservoir or Gearbox

Product Reviews

Save 15%. Sign up for Z-mail.