JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Protected Vent, 3/8, Height 1.25

LUBE| Zoro #: G0886015| Mfr #: AV103

$6.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0886015 Mfr #: AV103
Application: Provide a Labyrinth Air Path Restricting Direct Entry of Dirt and Moisture to Reservoir or GearboxItem: Protected Vent
Thread Size: 3/8Height: 1.25
Top Cap Dia. (In.): 1Base Square (In.): 11/16
Overall Length (In.): 1-1/4Construction: Aluminum
Country of Origin (subject to change): United States

Product Description

Protected Vent, Thread Size 3/8, Height 1.25, Top Cap Dia 1 In, Base Square 11/16 In, Overall Length 1 1/4 In, Aluminum, Provides a Labyrinth Air Path Restricting Direct Entry of Dirt & Moisture to Reservoir or Gearbox

Product Reviews

Save 15%. Sign up for Z-mail.