20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Relief/Filler Vent Plug, 1/4-18, 0.59 H

LUBE| Zoro #: G1945422| Mfr #: PRV102-2

$9.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1945422 Mfr #: PRV102-2
Dia. Hex Flats (In.): 9/16Filter: 20 Micron
Vacuum (In. Hg): -Application: Dual Purpose Relief or Filler Vent Plugs can be Used for Gearbox Housings and Bearings to Eliminate Excessive Pressure, Automatic Reset for Continuous Duty
Item: Relief/Filler Vent PlugThread Size: 1/4-18 PTF
Height: 0.59Top Cap Dia. (In.): 7/16
Base Square (In.): -Overall Length (In.): 1-1/8
PSI: 1-5Construction: Brass and Plated Steel
Type: -Max. Operating PSI: -
Max. Operating Temp.: -Country of Origin (subject to change): United States

Product Description

Relief/Filler Vent Plug, Thread Size 1/4-18 PTF, Dia Hex Flats 9/16 In, Height 0.59, Top Cap Dia 0.44 In, Overall Length 1 1/8 In, PSI 1-5, Filter 20 Micron, Brass and Plated Steel, Dual Purpose Relief or Filler Vent Plugs can be Used for Gearbox Housings and Bearings to Eliminate Excessive Pressure, Automatic Reset for Continuous Duty
Save 15%. Sign up for Z-mail.