Relief/Filler Vent Plug, 3/8-18, 1.19 H

LUBE| Zoro #: G1482607| Mfr #: PRV103-2

$15.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1482607 Mfr #: PRV103-2
Dia. Hex Flats (In.): 11/16Filter: 20 Micron
Application: Dual Purpose Relief or Filler Vent Plugs can be Used for Gearbox Housings and Bearings to Eliminate Excessive Pressure, Automatic Reset for Continuous DutyItem: Relief/Filler Vent Plug
Thread Size: 3/8-18Height: 1.19
Top Cap Dia. (In.): 3/4Overall Length (In.): 1-3/16
PSI: 1-5Construction: Brass and Plated Steel
Country of Origin (subject to change): United States

Product Description

Relief/Filler Vent Plug, Thread Size 3/8-18, Dia Hex Flats 11/16 In, Height 1.19, Top Cap Dia 0.75 In, Overall Length 1 3/16 In, PSI 1-5, Filter 20 Micron, Brass and Plated Steel, Dual Purpose Relief or Filler Vent Plugs can be Used for Gearbox Housings and Bearings to Eliminate Excessive Pressure, Automatic Reset for Continuous Duty

Product Reviews

Save 15%. Sign up for Z-mail.