Shop Alternate Products
This Product is Discontinued
Ldi Industries
Reservoir, 1 Qt (Discontinued)
Mfr # R111-03
Zoro # G0817564
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bowl Material Polymer
- Capacity 32 fl oz
- Bowl Dia. 4 1/4 in
- Unit Height 7 15/16 in
- Number of Feeds 0