Reservoir, 8 Oz

LUBE| Zoro #: G1151866| Mfr #: R107-02

$42.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1151866 Mfr #: R107-02
Type: -Max. Operating Temp. (F): -
Outlet: -Function: -
Mounting Thread: 1/4Capacity: 8 oz.
Unit Height from Mount (In.): 5-3/8Bowl Dia. (In.): 2-1/2
Item: Gravity Feed ReservoirBowl Material: Polymer
Max. Pressure (PSI): -Thread Size: -
Inlet: -Spout Length (In.): -
Sight Dia. (In.): -Fits: -
Number of Feeds: 0Bowl Dia.: 2-1/2
Material: -Fluid Outlet (In.): -
Bowl Capacity: -Unit Height: 5-3/8
Width (In.): -Inlet (In.): -
Brush Size: -Valve Bracket Width (In.): -
Includes: -Brush Length (In.): -
Overall Unit Length: -Unit Length (In.): -
Height (In.): -For Use With: -
Country of Origin (subject to change): United States

Product Description

Gravity Feed Reservoir, Capacity 8 Ounces, Mounting Thread 1/4 Inch NPTF, Bowl Diameter 2 1/2 Inches, Unit Length 5 3/8 Inches, Bowl Material Acrylic

Product Reviews

Save 15%. Sign up for Z-mail.