Reservoir, Air Operated

LUBE| Zoro #: G1269721| Mfr #: RVP103

$419.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1269721 Mfr #: RVP103
Inlet (In.): -Outlet: -
Max. Pressure (PSI): -Material: -
Inlet: -Bowl Dia. (In.): 5-1/2
Bowl Material: -Includes: -
Overall Unit Length: -Spout Length (In.): -
Max. Operating Temp. (F): 160Height (In.): -
Dia. (In.): 5-1/2Bowl Capacity: 1 Gal.
Bowl Dia.: -Fluid Outlet (In.): -
Valve Bracket Width (In.): -Width (In.): -
Capacity: 1 gal.Number of Feeds: 0
Fits: -Brush Length (In.): -
Brush Size: -Function: Spray Pattern Accurately Controlled by Varying Pressure on Fluid and Spray Valve, Solenoid on Outlet Side will Provide Positive Shut-off of Air and Liquid
Unit Height: 19-1/4Reservoir Cap. (Oz.): -
Thread Size: -Mounting Thread: 5/16-24
Unit Length (In.): -Unit Height from Mount (In.): 19-1/4
Item: Air Operated, Dual RegulatorType: -
Sight Dia. (In.): -Country of Origin (subject to change): United States

Product Description

Air Operated Reservoir, Bowl Capacity 1 Gallon, Bowl Diameter 5 1/2 Inches, Unit Height 19 1/4 Inches, Dual Regulator, Aluminum Construction, Acrylic Bowl, BUNA N Seals

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.