BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Reservoir, Air/Oil

LUBE| Zoro #: G1499373| Mfr #: A/OR2053-3

$139.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet (In.): 1/4
Bowl Dia. (In.): 3-1/2
Capacity: 47 cu. in./gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499373 Mfr #: A/OR2053-3
Air Inlet (In.): 1/4Bowl Dia. (In.): 3-1/2
Capacity: 47 cu. in./gal.Fluid Outlet (In.): 3/8
Item: Air/Oil ReservoirNumber of Feeds: 0
Sight Dia. (In.): 3-1/2Unit Height from Mount (In.): 8-15/16
Bowl Capacity: 47 Cu.-In./Gal.Mounting Thread: 1/4-20
Country of Origin (subject to change): United States

Description

Air/Oil Reservoir, Capacity 47 Cubic Inches per Gallon, Air Inlet 1/4 Inch, Fluid Outlet 3/8 Inch, Sight Diameter 3 1/2 Inches, Unit Length 8 15/16 Inches, Bowl Material Acrylic, Shelf/Base Mount

Reviews