JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Reservoir, Chain Oiler

LUBE| Zoro #: G0625581| Mfr #: RDB306-N-4

$67.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0625581 Mfr #: RDB306-N-4
Mounting Thread: 5/8-18Unit Height from Mount (In.): 7
Capacity: 9 oz.Bowl Dia. (In.): 3
Item: Manual Chain Oiler ReservoirBowl Dia.: 3
Number of Feeds: 0Unit Height: 7
Country of Origin (subject to change): United States

Product Description

Manual Chain Oiler Reservoir, -, Capacity 9 oz., Bowl Dia. (In.) 3, -, Mounting Thread 5/8-18, Number of Feeds -, Unit Height 7 In., Height (In.) -, Width (In.) -, Sight Dia. (In.) -, Spout Length (In.) -, Valve Bracket Width (In.) -, Inlet (In.) -, Outlet -, Max. Operating Temp. (F) -, Max. Pressure (PSI) -, Brush Size -, Function -, For Use With -, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.