Reservoir, Chain Oiler

LUBE| Zoro #: G0388437| Mfr #: REB309-N-4-26

$247.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0388437 Mfr #: REB309-N-4-26
Item: Electric Chain Oiler ReservoirMounting Thread: 5/8-18
Number of Feeds: 0Bowl Capacity: 1 qt.
Unit Height from Mount (In.): 8-7/16Capacity: 1 qt.
Bowl Dia. (In.): 4-1/4Country of Origin (subject to change): United States

Product Description

Electric Chain Oiler Reservoir, Capacity 1 Quart, Mounting Thread 5/8-18 Inch, Bowl Diameter 4 1/4 Inches, Unit Height from Mount 8 7/16 Inches, Bowl Material Acrylic, 120 Volts/60 hz, 1 1/2 x 3/8 Inches Nylon Brush

Product Reviews