Reservoir, Electric, 1qt

LUBE| Zoro #: G1535852| Mfr #: REF154-26

$156.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1535852 Mfr #: REF154-26
Inlet (In.): -Outlet: -
Max. Pressure (PSI): -Material: Polymer
Inlet: -Bowl Dia. (In.): 4-1/4
Bowl Material: PolymerIncludes: -
Overall Unit Length: -Spout Length (In.): -
Max. Operating Temp. (F): -Height (In.): -
Bowl Capacity: 1 Qt.Bowl Dia.: 4-1/4"
Fluid Outlet (In.): -Valve Bracket Width (In.): -
Width (In.): -Capacity: 1 qt.
Number of Feeds: 0Fits: -
For Use With: -Brush Length (In.): -
Brush Size: -Function: -
Unit Height: 9-5/16"Reservoir Cap. (Oz.): -
Thread Size: 5/8-18Mounting Thread: 5/8-18
Unit Length (In.): -Unit Height from Mount (In.): 8-7/16
Item: Full Flow Electric ReservoirType: -
Sight Dia. (In.): -Country of Origin (subject to change): United States

Product Description

Full Flow Electric Reservoir, -, Capacity 1 qt., Bowl Dia. (In.) 4-1/4, Polymer, Mounting Thread 5/8-18, Number of Feeds -, Unit Height 9-5/16 In., Height (In.) -, Width (In.) -, Sight Dia. (In.) -, Spout Length (In.) -, Valve Bracket Width (In.) -, Inlet (In.) -, Outlet -, Max. Operating Temp. (F) -, Max. Pressure (PSI) -, Brush Size -, Function -, For Use With -, Includes -

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.