Reservoir, Electric

LUBE| Zoro #: G0980235| Mfr #: REM154-02-26

$251.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0980235 Mfr #: REM154-02-26
Inlet (In.): -Outlet: -
Max. Pressure (PSI): -Material: -
Inlet: -Bowl Dia. (In.): 4-1/4
Bowl Material: -Includes: -
Overall Unit Length: -Spout Length (In.): -
Max. Operating Temp. (F): -Height (In.): -
Bowl Capacity: 1 Qt.Bowl Dia.: -
Fluid Outlet (In.): -Valve Bracket Width (In.): 4-3/8
Width (In.): -Capacity: 1 qt.
Number of Feeds: 2Fits: -
For Use With: -Brush Length (In.): -
Brush Size: -Function: -
Unit Height: -Thread Size: -
Mounting Thread: 5/8-18Unit Length (In.): -
Unit Height from Mount (In.): 8-7/16Item: Electric Reservoir
Type: -Sight Dia. (In.): -
Country of Origin (subject to change): United States

Product Description

Electric Reservoir, Capacity 1 Quart, Number of Feeds 2, Bowl Diameter 4 1/4 Inches, Unit Height from Mount 8 7/16 Inches, Valve Bracket Width 4 3/8 Inches, Bowl Material Acrylic, 120 Volts/60 hz, Solenoid, Aluminum Construction

Product Reviews

Save 15%. Sign up for Z-mail.