JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Reservoir, Electric

LUBE| Zoro #: G2361965| Mfr #: REO156-26

$177.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2361965 Mfr #: REO156-26
Item: Single Feed Electric ReservoirMounting Thread: 5/8-18
Bowl Material: PolymerNumber of Feeds: 0
Bowl Capacity: 1 qt.Capacity: 1 Qt.
Bowl Dia. (In.): 4-1/4Unit Height from Mount (In.): 9-5/16
Height (In.): 8-7/16Unit Height: 8-7/16"
Country of Origin (subject to change): United States

Product Description

Single Feed Electric Reservoir, -, Capacity 1 qt., Bowl Dia. (In.) 4-1/4, Polymer, Mounting Thread 5/8-18, Number of Feeds -, Unit Height 8-7/16 In., Height (In.) 8-7/16, Width (In.) -, Sight Dia. (In.) -, Spout Length (In.) -, Valve Bracket Width (In.) -, Inlet (In.) -, Outlet -, Max. Operating Temp. (F) -, Max. Pressure (PSI) -, Brush Size -, Function -, For Use With -, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.