Reservoir, Oil, 1 1/2 Oz

LUBE| Zoro #: G0716877| Mfr #: RDF103-02

$44.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0716877 Mfr #: RDF103-02
Type: -Max. Operating Temp. (F): -
Outlet: -Function: -
Capacity: 1-1/2 oz.Unit Height from Mount (In.): 5-3/8
Bowl Dia. (In.): 1-3/4Mounting Thread: 1/4
Item: Drop Feed Manual Oil ReservoirBowl Material: Polymer
Max. Pressure (PSI): -Inlet (In.): -
Inlet: -Includes: -
Height (In.): -Fits: -
For Use With: -Bowl Dia.: 1-3/4
Fluid Outlet (In.): -Bowl Capacity: -
Thread Size: -Unit Height: 5-3/8
Width (In.): -Spout Length (In.): -
Brush Size: -Reservoir Cap. (Oz.): -
Valve Bracket Width (In.): -Sight Dia. (In.): -
Brush Length (In.): -Overall Unit Length: -
Unit Length (In.): -Number of Feeds: 0
Material: -Country of Origin (subject to change): United States

Product Description

Drop Feed Manual Oil Reservoir, -, Capacity 1-1/2 oz., Bowl Dia. (In.) 1-3/4, Polymer, Mounting Thread 1/4, Number of Feeds -, Unit Height 5-3/8 In., Height (In.) -, Width (In.) -, Sight Dia. (In.) -, Spout Length (In.) -, Valve Bracket Width (In.) -, Inlet (In.) -, Outlet -, Max. Operating Temp. (F) -, Max. Pressure (PSI) -, Brush Size -, Function -, For Use With -, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.